0 items

TCP 26W PL Compact Fluorescent Light Bulb with G24q-3 Base

T32026Q

Watts

26

$8.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Average rated life is 10,000 hours
  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function
  • Lasts 10-13 times longer than similar incandescent bulbs
  • Lower maintenance will help lower replacement costs
  • Replace less often, ideal for hard to reach places
  • With 2-pin quad tube

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
6-3/5 in
Light Bulb Base Type
G24q-3
Light Bulb Shape Code
PL
Lumens
1780
Number Of Hours
10000
Volts
120V
Watts
26

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday