26W Quad Tube Compact Fluorescent Light Bulb with GU24 Base
26W Quad Tube Compact Fluorescent Light Bulb with GU24 Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Better lumen maintenance over life of bulb
- Lower labor and maintenance costs for lamp replacements
- Average rated life is 8,000 hours
- Quad tube
- Light bulb type: PL
- Integrated circuit technology for high performance and function
Documents
Specifications
- Average Life:
- 1.5 yr
- Color Finish Name:
- Warm White
- Color Temperature:
- 2700
- Dimmable:
- No
- Energy Star Compliant:
- No
- Length:
- 7-1/10 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- Quad Tube
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1700
- Number Of Hours:
- 10000 h
- Volts:
- 120V
- Watts:
- 26 W