27W Compact Fluorescent Light Bulb with GU24 Base

Part #T33127SP41K  |  Item #7189883  |  Manufacturer Part #33127SP41K

$ 9.77 EACH

Watts:

27
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Specifications

Average Life: 9.1

Bulb Type: Compact Fluorescent

Color Finish: Cool White

Color Temperature: 4100

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4-4/5 in

Light Bulb Base Type: GU24

Number Of Hours: 10000

UL Listed: Yes

Volts: 120V

Watt Equivalency: 100

Watts: 27