0 items

TCP 27W T3 Coil Compact Fluorescent Light Bulb with GU24 Base

T33127SP

Watts

27

$7.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Excellent lumen maintenance
  • Integrated circuit technology for high performance and function

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
4-8/10 in
Light Bulb Base Type
GU24
Light Bulb Shape Code
T3 Coil
Lumens
1800
Number Of Hours
10000
Volts
120V
Watts
27

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday