TCP 32W T3 Coil Compact Fluorescent Light Bulb with GU24 Base

T33132SP

Manufacturer Part #: 33132SP

Watts

32

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Integrated circuit technology for high performance and function
  • Excellent lumen maintenance

SPECIFICATIONS

Average Life
1.5
Bulb Type
Compact Fluorescent
Dimmable
No
Green
Energy Star, Yes
Light Bulb Base Type
GU24
Light Bulb Shape Code
T3 Coil
Lumens
2200
Number Of Hours
10000
Type
T33132SP
Volts
120V
Watts
32

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday