32W T6 Fluorescent Bulb 4-Pin Base 2200 Kelvin

Part #T32032  |  Item #5083329  |  Manufacturer Part #32032

$ 15.47 EACH

Watts:

32

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: Fluorescent

Color Rendering Index CRI : 82

Color Temperature: 2200

Diameter: 3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 9 in

Light Bulb Base Type: 4-Pin

Light Bulb Shape Code: T6

Lighting Direction: [Ambient Lighting, Up/Down Lighting]

Lumens: 2200

NSF Certified: No

Number Of Hours: 10000

Number Of Lights: 1

Type: T32032

UL Listed: No

Watts: 32