TCP 36W 2-Light 5000 Kelvin Flush Mount Ceiling Fixture in Daylight

TTCPFP2UZD3650K

Color Finish

(Pricing is for Daylight)

$106.26

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Excellent color consistency and CRI
  • Fits standard 1” and 9/16” T-bar grid ceilings
  • Ideal for: offices, retail stores, schools, hospitality, restaurants and healthcare
  • Long 50,000 hour rated life
  • Mercury free
  • Slim, low-profile design
  • Up to 51% less energy than fluorescent alternatives
  • Utilizes edge-lit technology

SPECIFICATIONS

Ballast Type
Electronic
Beam Spread
120°
Bulb Type
LED
Color Finish
Daylight
Color Finish Category
Whites
Color Temperature
5000
Depth
8/25 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Installation Type
Flush Mount
Length
23-3/4 in
Lighting Direction
Down Lighting
Lumens
3600
Lumens per Watt LPW
100
Material
Aluminum, Metal
Number Of Hours
50000
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
36
Width
23-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday