TCP

36W LED Flat Panel Flush Mount Ceiling Fixture in Soft White

Part #TTCPFP2UZD3630K  |  Manufacturer Part #TCPFP2UZD3630K

Color/Finish:
Soft White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 51% less energy than fluorescent alternatives
  • Long 50,000 hour rated life
  • Excellent color consistency and CRI
  • Mercury free
  • Fits standard 1” and 9/16” T-bar grid ceilings
  • Utilizes edge-lit technology
  • Slim, low-profile design
  • Ideal for: offices, retail stores, schools, hospitality, restaurants and healthcare

Documents

Specifications

ADA Compliant: No

Application: Indoor

Ballast Type: Electronic

Beam Spread: 120°

Bulb Type: LED

Color Finish: Soft White

Color Finish Category: Whites

Color Temperature: 3000

Depth: 8/25 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted White

Installation Type: Flush Mount

Length: 23-37/50 in

Lumens: 3600

Material: [Metal, Aluminum]

Number Of Hours: 50000

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120/277V

Watts: 36

Weight: 6.61

Width: 23-37/50 in