48 in. 12W LED T8 Bulb 120/277V 4100 Kelvin (25 Pack)
This product has been replaced by
Manufacturer Part #L12T8D5041K
48 in. 12W LED T8 Bulb 120/277V 4100 Kelvin (25 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Instant on/off
- No mercury- great for all environments
- No rewiring of fixture-simply replace fluorescent lamp with LED lamp
Specifications
- Application:
- Commercial, Industrial Trade
- Average Life:
- 6 yr
- Ballast Type:
- Electronic
- Beam Spread:
- 190°
- Color Temperature:
- 4100
- Diameter:
- 1-1/10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Length:
- 47-4/5 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Lumens:
- 1800
- Lumens per Watt:
- 150
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 25
- Power Source:
- Electric
- Type:
- L30860C600P
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 12 W