TCP

4W B11 Dimmable LED Light Bulb with Candelabra Base

Part #TLDCT4W27K6  |  Manufacturer Part #LDCT4W27K6

Watts:

4
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: Warm White

Color Temperature: 2700

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 3-4/5 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B11

Lumens: 200

Number Of Hours: 25000

UL Listed: Yes

Volts: 120V

Watt Equivalency: 25

Watts: 4