TCP

5W B11 Dimmable LED Light Bulb with Medium Base

Part #TLED5E26B1127KF  |  Manufacturer Part #LED5E26B1127KF

Watts:

5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High efficiency lamp
  • Broad light distribution to suit many applications
  • Ideal for decorative dimming applications
  • Excellent color consistency and CRI

Green

Documents

Specifications

Average Life: 2.75

Beam Spread: 270°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Frosted

Color Temperature: 2700

Dimmable: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 1-9/10 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: B11

Lumens: 350

Number Of Hours: 25000

Type: TLED5E26B1127KF

Volts: 120V

Watt Equivalency: 40

Watts: 5