5W G16 Dimmable LED Light Bulb with Candelabra Base

You last purchased this on
 
TCP

5W G16 Dimmable LED Light Bulb with Candelabra Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
TCP

5W G16 Dimmable LED Light Bulb with Candelabra Base

  • Fast #
  • Part #TLED5E12G1627K
  • Item #4610298
  • Manufacturer Part #LED5E12G1627K
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Broad light distribution to suit many applications
  • Ideal for decorative dimming applications
  • High efficiency lamp
  • Excellent color consistency and CRI
  • Requires Certification

Documents


Specifications

Average Life:
2.75 yr
Beam Spread:
270°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Clear
Color Temperature:
2700
Dimmable:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
2-3/10 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
G16
Light Bulb Type:
LED
Lumens:
350
Number Of Hours:
25000 h
Type:
TLED5E12G1627K
Volts:
120V
Watt Equivalency:
40 W
Watts:
5 W