0 items

TCP 5W G16 Dimmable LED Light Bulb with Candelabra Base

TLED5E12G1627KF

Watts

5

$9.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Broad light distribution to suit many applications
  • Excellent color consistency and CRI
  • High efficiency lamp
  • Ideal for decorative dimming applications

SPECIFICATIONS

Average Life
2.75
Beam Spread
270°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor
Length
2-2/5 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
G16
Lumens
350
Number Of Hours
25000
Volts
120V
Watt Equivalency
40
Watts
5

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday