TCP 5W MR16 Dimmable LED Light Bulb with GU5.3 Base

TLED512VMR1630KFL

Manufacturer Part #: LED512VMR1630KFL

Watts

5

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Average Life
22.8
Beam Spread
40°
Bulb Type
LED
Dimmable
Yes
Light Bulb Base Type
GU5.3
Light Bulb Shape Code
MR16
Lumens
350
Number Of Hours
25000
UL Listed
No
Volts
12V
Watt Equivalency
35
Watts
5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday