TCP

7W A19 LED Bulb 3000 Kelvin Dimmable

Part #TLED7A19DOD30K  |  Manufacturer Part #LED7A19DOD30K

Watts:

7
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Bulb Type: LED

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4-1/2 in

Light Bulb Shape Code: A19

Lumens: 475

UL Listed: No

Volts: 120V

Watts: 7

Width: 2-3/5 in