TCP 7W MR16 Dimmable LED Light Bulb with GU10 Base

TLED7MR16GU1030KNF

Watts

7

$19.14

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Excellent color consistency and CRI
  • High efficiency lamp
  • Long life: 25,000 hours
  • Low weight
  • Shatter resistant
  • Up to 85% less energy than halogen alternatives
  • Very low heat generation

SPECIFICATIONS

Average Life
2.75
Beam Spread
20°
Bulb Type
LED
Color Finish
Frosted
Color Temperature
3000
Dimmable
Yes
Energy Star Compliant
No
Indoor Outdoor
Indoor
Length
2-1/5 in
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Lumens
525
Number Of Hours
25000
Volts
120V
Watts
7

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday