7W MR16 Dimmable LED Light Bulb with GU5.3 Base
7W MR16 Dimmable LED Light Bulb with GU5.3 Base
Package Quantity Info:
EA: 1 IP: 12 CA: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Very low heat generation
- Dimmable
- High efficiency lamp
- Excellent color consistency
Documents
Specifications
- Average Life:
- 3 yr
- Beam Spread:
- 40°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Soft White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 2 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lumens:
- 500
- Number Of Hours:
- 25000 h
- Type:
- TLED712VMR16V30KFL
- Volts:
- 12V
- Watts:
- 7 W