9.5 W LED Bulb Medium E-26 (Pack of 4) 60 Watt Equivalency
9.5 W LED Bulb Medium E-26 (Pack of 4) 60 Watt Equivalency
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Omnidirectional
- Very low heat generation - perfect for sensitive display lighting such as galleries, window displays and general lighting applications
- Uses up to 85% less energy than halogen alternatives for instant energy savings
- Dims to ?10% of full light level when applicable
- Durable polycarbonate material for shatterproof composition lowering the risk of injury and breakage
- ANSI Construction Compliant to fit most applications
- Excellent color consistency and CRI enhances colors of focal point while maintaining uniformity throughout lighting installation
- UL approved for damp locations when protected from the elements
Documents
Specifications
- Application:
- General Lighting, Table Lamp, Floor Lamp, Sconces, Ceiling Fixtures, Galleries
- Average Life:
- 10000 h
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 230°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 2-2/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 4-3/10 in
- Length:
- 4-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lumens:
- 800
- Lumens per Watt:
- 84.2
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 10000 h
- Origin:
- Global
- Package Quantity:
- Pack of 4
- Power Source:
- Electric
- Temperature Range:
- -30 to 40 Deg C
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 9.5 W