9W A19 LED Light Bulb with Medium Base (Pack of 4)

Part #TL9A19N1041K4  |  Item #7342898  |  Manufacturer Part #L9A19N1041K4

$ 17.46 per PACK

Watts:

9

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Industrial Trade

Beam Spread: 230°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Temperature: 4100

Dimmable: No

Energy Star Compliant: No

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 850

Number Of Hours: 10000

Package Quantity: Pack of 4

Type: TL9A19N1041K4

UL Listed: No

Volts: 120V

Watt Equivalency: 60

Watts: 9