TCP 9W G25 Light Bulb with Medium Base

T1G250941K

Manufacturer Part #: 1G250941K

Watts

9

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

CEC Compliant
For Sale in CA
Dimmable
No
ETL Listed
No
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lumens
495
Number Of Hours
8000
UL Listed
No
Volts
120V
Watts
9

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday