0 items

TCP A21 Dimmable LED Light Bulb with Medium Base

TLEDA21DOD27K

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimmable
  • Enhances colors of focal point while maintaining uniformity throughout lighting installation
  • High efficiency lamp
  • Omni-directional

SPECIFICATIONS

Average Life
3
Bulb Type
LED
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-3/10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lumens
1100
Number Of Hours
25000
Volts
120V
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday