0 items

TCP B11 Dimmable LED Light Bulb

TLFB11C27D

Watts

Starting at $9.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor/Outdoor
Length
4-1/5 in
Light Bulb Shape Code
B11
Lumens
350
Number Of Hours
15000
UL Listed
Yes
Volts
120V
Watt Equivalency
40
Watts
5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday