TCP Battery Back Up LED Exit/Emergency Combo Light Red Letters Pack of 2

T207232

Manufacturer Part #: 207232

Letter Color

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Innovative, snap-together design allows for fast installation
  • Replaceable directional chevron inserts are easily removed and reinserted
  • Universal mounting- wall, side, or ceiling
  • Low energy consumption

SPECIFICATIONS

Bulb Type
LED
CEC Compliant
Not for Sale in CA
Depth
2-3/4 in
Height
10 in
Letter Color
Red
Lettering
Exit
Package Quantity
Pack of 2
Power Source
AC, Battery
Type
Exit/Emergency Combo Light
Volts
120/277V
Watts
4
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday