TCP

Contractor Select 4W B10 LED Bulb Candelabra E-12 Base 5000 Kelvin 330 Degree Dimmable 120V in Daylight

Part #TFB11D4050EE12C  |  Manufacturer Part #FB11D4050EE12C

Watts:

4
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to match the look of traditional lamps
  • Omnidirectional
  • Damp and enclosed location rated

Green

Documents

Specifications

Application: Commercial

Ballast Type: Electronic

Beam Spread: 330°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Contractor Select

Color Finish: Daylight

Color Finish Category: Whites

Color Temperature: 5000

Diameter: 1-2/5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Clear

Green: Energy Star, Yes

Length: 3-4/5 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Lumens: 320

Lumens per Watt LPW : 80

Number Of Hours: 15000

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watt Equivalency: 40

Watts: 4