11W Retrofit Downlight
Designer Elite Series 11W Retrofit Downlight
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 100°
- CEC Compliant:
- For Sale in CA
- Collection:
- Designer Elite Series
- Color Temperature:
- 2700
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 750
- Number Of Hours:
- 35000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 11 W