48 in. 12W LED T8 Bulb 120/277V 3500 Kelvin
DirecT8™ 48 in. 12W LED T8 Bulb 120/277V 3500 Kelvin
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Long life minimizes replacements and labor costs
- Compatible with instant, rapid, or programmed start ballasts and most traditional fluorescent ballasts
- About 50% energy savings
- Rated for enclosed fixtures
- No UV
- No mercury- great for environments
- Dimmable
Documents
Specifications
- Beam Spread:
- 190°
- Collection:
- DirecT8™
- Color Rendering Index:
- 80
- Color Temperature:
- 3500
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4 ft
- Light Bulb Base Type:
- Bi-Pin G13
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- LED
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 12 W