0 items

TCP Elite 10W LED Downlight Lamp

TLED10BR30D30K

Watts

10
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Average Life
3
Beam Spread
110°
Bulb Type
LED
Collection
Elite
Color Temperature
3000
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
BR30
Lumens
675
Number Of Hours
25000
Volts
120V
Watts
10

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday