TCP

Elite LED BR Series 9W BR30 LED Bulb Medium E-26 Base 4100 Kelvin

Part #TLED10BR3041K  |  Manufacturer Part #LED10BR3041K

Watts:

9
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Application: Indoor

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Collection: Elite LED BR Series

Color Finish: Cool White

Color Finish Category: Whites

Color Temperature: 4100

Diameter: 3-4/5 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 5-2/5 in

Light Bulb Base Type: Medium E-26

Light Bulb Beam Type: Flood

Light Bulb Shape Code: BR30

Lumens: 700

Lumens per Watt LPW : 77.8

NSF Certified: No

Number Of Hours: 25000

Ordering Code: LED10BR3041K

Temperature Range: 30 to 40 Deg C

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 9