Polycarbonate Square Emergency Light in White 6 Pack
Polycarbonate Square Emergency Light in White 6 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaceable directional chevron inserts are easily removed and reinserted
- Universal mounting- wall, side, or ceiling
- Innovative, snap-together design allows for fast installation
- Low energy consumption
Specifications
- Application:
- Industrial Trade
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 12-1/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- Package Quantity:
- Pack of 6
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 120/277V
- Width:
- 5-2/5 in