92.10% AFUE - 100,000 BTU - Downflow - Direct Drive - Furnace
S-Series 92.10% AFUE - 100,000 BTU - Downflow - Direct Drive - Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enjoy a cost-conscious option that's energy efficient
- The S9B1 is qualified by ENERGY STAR® south, meaning it meets the federal government's stringent standards for energy-efficient HVAC systems
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Qualified by ENERGY STAR® south and with a 92.1% AFUE rating, you can know that your most of your energy costs are going directly towards heating your home
- Pair your gas furnace with a heat pump to enjoy the benefits of a hybrid system. Your heat pump primarily heats your home and your furnace steps in when the weather gets too cold. Together, they offer you reliable comfort that could lower your energy costs
- The S9B1 gas furnace brings highly efficient heating to your home
- Heat your home with a furnace that's built to last. Every component of the S9B1 has been put through the wringer in testing to help ensure that it's just as durable as you expect
- With a 92.1% AFUE rating, the S9B1 furnace uses more energy for heating than it wastes. That means 92 cents of every dollar you spend is converted into heat for your home
- The S9B1 has endured our rigorous testing to produce a furnace that is built to last
Specifications
- AFUE:
- 92.10 %
- AMP:
- 14.1, 15
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- S-Series
- Communicating:
- Communicating
- Condensing:
- Yes
- Configuration:
- Downflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- RPM:
- 1075
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 8.5 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 21 in