TE101TR 7 SQ MULT REC FIX BL/BL

Part #ETE101TR01  |  Item #4052658  |  Manufacturer Part #TE101TR-01

Type:

SSRE181DNBK2S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MULT,AR111 1LT TRNSFMR,BL/BLK

Specifications

Bulb Type: Halogen

Collection: TE101TR

Color Finish: Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: Yes

Height: 6 in

Indoor Outdoor: Indoor

Length: 7-3/4 in

Light Bulb Base Type: AR111

Light Bulb Shape Code: G53

Lighting Style: Transitional

Number Of Lights: 1

Type: SSRE181DNBK2S

Volts: 120V

Watts: 75

Width: 7-3/4 in