60 x 32 in. Thermal Air Drop-In Bathtub with End Drain in White
Tea-For-Two® 60 x 32 in. Thermal Air Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed pump for adjusting massage intensity
- Built-in heater
- Six hydromassage jets can be individually adjusted for water flow and direction
- Under mountable
- Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
- End drain
- Safeguard® slip-resistant surface on bath floor
- Electronic keypad
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- Capacity:
- 60 gal
- Collection:
- Tea-For-Two®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cord Length:
- 26 ft
- Drain Location:
- End
- Height:
- 18-1/4 in
- Installation Type:
- Dual Mount
- Material:
- Cast Iron
- Number of Jets:
- 6
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Size:
- 60 in x 32 in
- Volts:
- 240V