Teadit

15 ft. PTFE Tape

Part #T24B12X15  |  Manufacturer Part #TEADIT24B12X15

Call for Pricing EACH

Length:

15 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Length: 15 ft

Material: Plastic

Thickness: 0.50 in

UL Listed: No