15 ft. x 1/16 in. PTFE Tape
15 ft. x 1/16 in. PTFE Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 15 ft
- Material:
- Plastic
- Product Type:
- PTFE Tape
- Thickness:
- 0.0625 in
- UL Listed:
- No
- Width:
- 6 in