16 in. 316 Stainless Steel Spiral Gasket with Graph
16 in. 316 Stainless Steel Spiral Gasket with Graph
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B16.20
- Clean Bagged:
- No
- Diameter - Inside 1:
- 16 in
- FM Approved:
- No
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 600#
- UL Listed:
- No