3 in. 300# 304 Stainless Steel and Forged Carbon Steel Spiral Flexible Graphite Gasket
3 in. 300# 304 Stainless Steel and Forged Carbon Steel Spiral Flexible Graphite Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Diameter - Inside 1:
- 4 in
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Spiral Wound Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material Type:
- 304
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No