4 in. 150# EPDM Full Faced and Gasket
4 in. 150# EPDM Full Faced and Gasket
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Diameter - Outside:
- 4 in
- FM Approved:
- No
- Fitting Type:
- Full Faced, Gasket
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No