Tech Lighting

13 in. 8.5W 2700K LED Light in Black

Part #T700UCF1382BLED  |  Manufacturer Part #700UCF1382B-LED

Length:

13 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 2700

Length: 13 in

Watts: 8.5