14W 1-Light Integrated LED Track Lighting Head in Satin Nickel

Part #T700MOLEV12SLED830  |  Item #7040011  |  Manufacturer Part #700MOLEV12S-LED830

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Integrated LED

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 80

Color Temperature: 3000

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 5-7/10 in

Installation Type: Monorail

Length: 4/5 in

Lighting Direction: Ambient Lighting

Lumens: 753

Material: [Acrylic, Metal]

Number Of Lights: 1

UL Listed: No

Volts: 12V

Watts: 14

Width: 4/5 in