2 in. Monorail Rigid Stand-Off in Antique Bronze

Part #T700MOS02Z  |  Item #4366807  |  Manufacturer Part #700MOS02Z

$ 58.00 per PAIR

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Height: 4/5 in

Indoor Outdoor: Indoor

Length: 2 in

Power Source: Hardwired

Product Type: Monorail Rigid Stand-Off

UL Listed: No

Weight: 0.25

Width: 7/10 in