0 items

Tech Lighting Metro 20W 1-Light LED Bath Wall Light with Frosted Glass

T700BCMETLED

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Metro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted
Height
4-4/5 in
Installation Type
Wall Mount
Length
25-4/5 in
Lumens
900
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
3-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday