3 in. Monorail Rigid Stand-Off in Antique Bronze
3 in. Monorail Rigid Stand-Off in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 3 in
- Power Source:
- Hardwired
- Product Type:
- Monorail Rigid Stand-Off
- UL Listed:
- No
- Weight:
- 0.25 lb
- Width:
- 7/10 in