300 W 12 V Transformer Single Feed
300 W 12 V Transformer Single Feed
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-1/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 10-3/5 in
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 12V
- Watts:
- 300 W
- Weight:
- 8.41 lb
- Width:
- 4-3/10 in