48 in. Hand Bendable in Satin Nickel

You last purchased this on
 
Visual Comfort & Co. Architectural

Monorail 48 in. Hand Bendable in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Architectural

Monorail 48 in. Hand Bendable in Satin Nickel

  • Fast #
  • Part #V700MOA48S
  • Item #2338445
  • Manufacturer Part #700MOA48S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Monorail
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
ETL Listed:
Yes
Energy Star Compliant:
No
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
48 in
Power Source:
Hardwired
UL Listed:
No
Weight:
0.27 lb
Width:
6 in