Tech Lighting

Aero 50W 1-Light Halogen Head in Satin Nickel

Part #T700MOAE3S  |  Manufacturer Part #700MOAE3S

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-tech display head that combines simplicity with practical technology
  • Puts light where you need with a 360° head rotation and 260° pivot
  • Removable handle extension serves as a functional adaptation assisting with pivots and rotations
  • Ideal for commercial and residential lighting applications
  • Integrated fully dimmable LED lamp
  • Protected by a 5-year warranty

Specifications

Bulb Type: Halogen

Collection: Aero

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 4 in

Dimmable: No

ETL Listed: Yes

Height: 12 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 3 in

Light Bulb Shape Code: MR16

Lighting Style: Modern

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

Product Type: Head

UL Listed: No

Watts: 50

Weight: 0.55

Width: 4 in