Tech Lighting

Cone Glass Shield in Frost

Part #T700LICOFR  |  Manufacturer Part #700LICOFR

Color/Finish:
Frost

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Depth: 2-4/5 in

ETL Listed: Yes

Glass Type: Colored Frosted Cone

Height: 1-3/5 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Power Source: Hardwired

UL Listed: No

Watts: 50

Width: 6-3/10 in