3-Light 7.2W Track Head in Satin Nickel
Corum 3-Light 7.2W Track Head in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thin metal frame and exposed geometrical heat sink create a modern industrial visual appeal
- Specially designed for a 5.5” Kable Lite separation making for an even wider spread of light
- High-tech display head that combines simplicity with practical technology
- Protected by a 5-year warranty
- Integrated fully dimmable 3000k LED lamp
- Ideal for commercial and residential lighting applications
Specifications
- ADA Compliant:
- No
- Beam Spread:
- 360°
- Collection:
- Corum
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lumens:
- 550
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- No
- Watts:
- 5 W
- Weight:
- 1.19 lb
- Width:
- 3-1/2 in