4-4/5 in. Pendant in Satin Nickel

You last purchased this on
 
Tech Lighting

Corum 4-4/5 in. Pendant in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tech Lighting

Corum 4-4/5 in. Pendant in Satin Nickel

  • Fast #
  • Part #T700FJCORSLED830
  • Item #4873190
  • Manufacturer Part #700FJCORS-LED830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-performing exposed LED lamping
  • Provides a bounty of task lighting
  • Contemporary clean line thin metal frame
  • Protected by a 5-year warranty
  • Fully dimmable integrated LED lamp
  • Ultra-modern satin nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Corum
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Industrial
Lumens:
300
Material:
Metal
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Volts:
12V
Watts:
8 W
Weight:
1.19 lb
Width:
7-4/5 in