7.2W Pendant in Satin Nickel

You last purchased this on
 
Tech Lighting

Corum 7.2W Pendant in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tech Lighting

Corum 7.2W Pendant in Satin Nickel

  • Fast #
  • Part #T700MPCORSLED830
  • Item #4872960
  • Manufacturer Part #700MPCORS-LED830
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-performing exposed LED lamping
  • Provides a bounty of task lighting
  • Contemporary clean line thin metal frame
  • Protected by a 5-year warranty
  • Fully dimmable integrated LED lamp
  • Ultra-modern satin nickel finish
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Corum
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
4-4/5 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
6 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Industrial
Material:
Metal
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
7.2 W