0 items

Tech Lighting DJ 75W 1-Light Wall Sconce in Polished Chrome

T700DJGRGC

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Halogen
Collection
DJ
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
3 in
Lighting Direction
Up/Down Lighting
Number Of Lights
1
Watts
75

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday